Beli branch control valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VIKING Alarm Kebakaran
    Mulai

    Rp22.999.900

  2. Weflo Pressure Reducing Valve
    Mulai

    Rp17.999.900

    Weflo Pressure Reducing Valve
    Deskripsi:
    - Reducing valve: reduces a higher inlet pressure to a lower outlet pressure- Constant outlet pressure over wide flow range- Pilot-operated main valve not subject to pressure fall off- Outlet pressure is adjustable with single screw- Can be maintained without removal from the pipe line- Adjustable opening/response speed- Stabilized regulation at near-zero flow- Flange end to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 StandardWorking Pressure :- Upstream pressure: Max 300 PSI, 175 PSI, 10 Bar,16 Bar- Downsteam pressure: 30 – 165 PSI (Other pressures available on request)
    atribut:
    • Body Material: Ductile Iron
    • Bonnet Material: Ductile Iron
    • Pressure Reducing Pilot Material: Bronze
    • Seat Disc Material: NBR/EPDM
    • Seat Material: Stainless Steel
    • Spring Material: Stainless Steel
    • Stem Material: Stainless Steel
  3. VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)
    Mulai

    Rp109.900

    VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)
    atribut:
    • Size (inch): 1/2
    • Type: Upright
    • Temperature (°C): 68
    • Finish: Standard Brass
  4. Solution Door Access Machine (Mesin Absen)
    Mulai

    Rp729.900

    Solution Door Access Machine (Mesin Absen)
    Deskripsi:
    - Standalone, Tidak memerlukan komputer- Fitur Stardard: RFID Proximity Reader, Alarm Function.- Skeaker untuk identifikasi signal
  5. Nihon Seiki Flow Switch
    53%
    Mulai

    Rp1.499.900

    Nihon Seiki Flow Switch
    atribut:
    • Connection Port Diameter: Rc3/8
    • Working Pressure (MPa): 0.03 to 0.5
    • Withstanding Pressure (MPa): 1
    • Usable Fluids: Pure water
    • Fluid Temperature: 5 to 60degrees
    • Working Flow Rate (L/minute): 0.8 to 5
  6. VIKING Sprinkler Head Standard Response with Ceiling Plate (Nozzle Sprinkler Otomatis)
    Mulai

    Rp109.900

  7. Yoshitake Air Vent Valve (Katup)
    41%
    Mulai

    Rp1.299.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  8. Weflo Automatic Air Vent Valve
    Mulai

    Rp1.999.900

    Weflo Automatic Air Vent Valve
    Deskripsi:
    - Small orifice of 1/16in (1.6mm) to release air under pressure during normal pipeline operation- The float is connected to the vent via a linkcage mechanism which is capable of operating the vent under full pipeline pressure- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  9. Weflo Deluge Valve Flange ANSI150
    Mulai

    Rp51.999.900

    Weflo Deluge Valve Flange ANSI150
    Deskripsi:
    - Automatic valve, hydraulically activated by the pressure of the pipeline, direct diaphragm sealing weir type with proven reliable design.- Design for use in any water and foam supply application. - The valve consists of three major components: body, cover and diaphragm. - The only moving part is the diaphragm.- Fast opening and cushioned closure operation.- Will regulate from near zero flow.- Exceptionally low pressure losses.- Flanges to ANSI B16.1, 125 lb. ( other types available on request) .- UL Listed.- Fusion Bonded Epoxy Coated Interior and Exterior to AWWA C550 Standard.
    atribut:
    • Working Pressure (psi): 300
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion binded epoxy powder coated (FBE)
    • Working Temperature (°C): 0 to 68 for electrical signals, - 4.4 to 68 for wet lead nozzle pipe
    • Body Material: Ductile Iron
    • Control Trim & Accessories: Brass / Stainless Steel
    • Cover Material: Ductile Iron
    • Elastomer Material: Rubber
  10. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  11. VTV Valve Gate Valve ANSI 150
    Mulai

    Rp5.499.900

    VTV Valve Gate Valve ANSI 150
    Deskripsi:
    VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A216-WCB Cast Steel
  12. Weflo Pressure Relief Valve
    Mulai

    Rp24.999.900

    Weflo Pressure Relief Valve
    Deskripsi:
    - Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
  13. DUPONT Wearpack
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    DUPONT Wearpack
    Deskripsi:
    DuPont Tychem 2000Kain yang ringan dan tahan lama, kain Tychem 2000 memberikan perlindungan setidaknya 30 menit terhadap >40 bahan kimia. Tychem 2000 digunakan untuk perlindungan percikan cahaya di berbagai lingkungan industri, termasuk penyulingan minyak bumi, manufaktur pulp dan kertas, pengolahan makanan, pengolahan kimia, dan manufaktur farmasi.
  14. Ozeki Indoor Hydrant Box (Kotak Hidran)
    Mulai

    Rp6.499.900

    Ozeki Indoor Hydrant Box (Kotak Hidran)
    Deskripsi:
    Indoor hydrant box type A1 Ozeki, merupakan box yang biasa di pasang di dalam gedung atau bangunan, indoor hydrant box type A1 Ozeki dengan metode pembuatan = dust remover ( proses pembersihan debu ), primer zinc chromate (lapisan anti korosi ), phosphating ( proses pencelupan dengan beberapa variasi suhu dan waktu berfungsi untuk meningkatkan gaya adhesi antara cat dengan material logam yang dilapisi ), finishing ( cat stoving merah dan di oven).Box hydrant berfungsi untuk menyimpan peralatan hydrant lain nya nya, yang mana untuk indoor hydrant box type A1 Ozeki berisi :- 1 Roll Fire Hose 1.5inch x 20 mtr- 1 Pcs Hydrant Valve 1.5inch- 1 Pcs Hose Nozzle 1.5inch
    atribut:
    • Plate (mm): 1.2 Mild Steel
    • Production Process: Dust Remover, Phosphating and Zinc Chromate Primer
Daftar Harga branch control valve Terbaru October 2026
VIKING Branch Control Valve UL/FM (Katup Cabang UL/FM)Rp9.199.900
MDT Branch Control Valve (Tamper Switch)Rp2.099.900
VIKING Alarm KebakaranRp22.999.900
Weflo Pressure Reducing ValveRp17.999.900
VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)Rp109.900
VIKING Main Control Valve (Katup Induk)Rp29.999.900
Solution Door Access Machine (Mesin Absen)Rp729.900
Nihon Seiki Flow SwitchRp1.499.900
VIKING Sprinkler Head Standard Response with Ceiling Plate (Nozzle Sprinkler Otomatis)Rp109.900
Yoshitake Air Vent Valve (Katup)Rp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)